Skip Content
V50 CALICO 1/2 SHADE ANTIFOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V50 CALICO 1/2 SHADE ANTIFOG

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK36692
  • Mfr. Model # 36692
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Includes Interchangeable Temples and Head Straps
  • Lens Coating Anti-Fog
  • Lens Colour Light Smoke
  • Standards ANSI Z87.1+ 2010, CSA Z94.3, CE EN166
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Frame Material Polycarbonate
  • Temple Style Ratcheted, Interchangeable Temples and Straps
  • Gender Unisex
  • Temple Colour Black
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Series V50 Calico
  • Metal Detectable No
  • Primary Frame Color Black
  • Foam Lined Yes
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list