V SIGN SAFETY SHOWER 11X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V SIGN SAFETY SHOWER 11X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2618
  • Mfr. Model # 2618
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Safety Sign
  • Legend Safety Shower
  • Includes Adhesive Mounting Pads
  • Double-Sided Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape V-Shaped
  • Height 11"
  • Width 7"
  • Standards LEED Accreditation
  • Thickness 0.125"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Legend Color Green
  • Printed Language English, Spanish
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list