Skip Content
V SIGN NO SMOKING BEYOND 7X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V SIGN NO SMOKING BEYOND 7X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2574
  • Mfr. Model # 2574
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Legend No Smoking Beyond Point
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Item Safety Sign
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 7"
  • Width 12"
  • Thickness 0.125"
  • Legend Style Text and Symbol
  • UV Resistant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Glow-in-the-Dark No
  • Sign Shape V-Shaped
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List