Skip Content
V SIGN FIRST AID 7X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V SIGN FIRST AID 7X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2520
  • Mfr. Model # 2520
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Legend First Aid
  • Item Safety Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Height 7"
  • Width 12"
  • Thickness 0.125"
  • Standards LEED Accreditation, UL Listed
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter First Aid
  • Sign Legend Color Black, Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list