Skip Content
V SIGN FIRE EQUIPMENT 7X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V SIGN FIRE EQUIPMENT 7X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2556
  • Mfr. Model # 2556
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Safety Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Fire Equipment
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 7"
  • Thickness 0.125"
  • Width 12"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Glow-in-the-Dark No
  • Sign Legend Color White
  • Sign Shape V-Shaped
  • Printed Language English
  • Sign Background Color Red
  • Sign Subject Matter Fire Equipment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list