Skip Content
V SIGN FIRE ALARM BILINGUA 11X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V SIGN FIRE ALARM BILINGUA 11X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2630
  • Mfr. Model # 2630
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Safety Sign
  • Legend Fire Alarm
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 11"
  • Width 7"
  • Thickness 0.125"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Sign Shape V-Shaped
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list