Skip Content
V SIGN AED BILINGUAL 11X12 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V SIGN AED BILINGUAL 11X12 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2626
  • Mfr. Model # 2626
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Safety Sign
  • Legend AED
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Width 7"
  • Height 11"
  • Thickness 0.125"
  • Standards LEED Accreditation
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Background Color White
  • Sign Legend Color Black, Red
  • Sign Subject Matter Medical and Hospital
  • Printed Language English, Spanish
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List