V GUARD FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V GUARD FRAME

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10121266
  • Mfr. Model # 10121266
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Includes Frame
  • For Use With MSA Slotted Cap
  • Material Plastic
  • Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
  • Item Faceshield Frame
  • Dielectric Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list