V-GROOVE SWIVEL CASTER,900 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE SWIVEL CASTER,900 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWD7
  • Mfr. Model # 1NWD7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Core Color Black
  • Overall Height 6-1/2"
  • Load Rating 900 lb.
  • Replacement Wheel 1NWG1
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4-1/2" x 6-1/4"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 1/2"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Plate Thickness 1/4"
  • Caster Sub-Type Swivel
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape V-Groove
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Load Rating Range Light-Medium Duty
  • Caster Raceway Double Ball
  • Caster Core Material Cast Iron
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list