Skip Content
V-GROOVE SWIVEL CASTER,8000 LB.,4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-GROOVE SWIVEL CASTER,8000 LB.,4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWF7
  • Mfr. Model # 1NWF7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.35 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Core Color Black
  • Load Rating 8,000 lb.
  • Wheel Color Black
  • Replacement Wheel 1NWG8
  • Overall Height 10-1/2"
  • Frame Material Forged Steel
  • Wheel Width 4"
  • Frame Finish Zinc Plated
  • Plate Size 6-1/2" x 7-1/2"
  • Mounting Bolt Dia. 1/2"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 4-1/2" x 6"
  • Plate Thickness 5/8"
  • Outside Bolt Hole Spacing 4-1/2" x 6"
  • Caster Core Material Forged Steel
  • Caster Wheel/Tread Material Forged Steel
  • Caster Load Rating Range Extra Super Duty
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list