V-GROOVE SWIVEL CASTER,800 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE SWIVEL CASTER,800 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWC2
  • Mfr. Model # 1NWC2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Core Color Black
  • Replacement Wheel 1NWF9
  • Load Rating 800 lb.
  • Wheel Color Black
  • Overall Height 5-5/8"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Number of Wheels 1
  • Caster Wheel Shape V-Groove
  • Caster Product Group Swivel Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list