Skip Content
V-GROOVE SWIVEL CASTER,4000 LB,3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-GROOVE SWIVEL CASTER,4000 LB,3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWF5
  • Mfr. Model # 1NWF5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.15 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Core Color Black
  • Load Rating 4,000 lb.
  • Overall Height 10-1/2"
  • Wheel Color Black
  • Frame Material Forged Steel
  • Plate Size 6-1/2" x 7-1/2"
  • Wheel Width 3"
  • Mounting Bolt Dia. 1/2"
  • Wheel Dia. 8"
  • Frame Finish Zinc Plated
  • Plate Thickness 5/8"
  • Inside Bolt Hole Spacing 4-1/2" x 6"
  • Outside Bolt Hole Spacing 4-1/2" x 6"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape V-Groove
  • Caster Swivel Lock Type No Lock Included
  • Caster Load Rating Range Heavy-Duty
  • Caster Brake Included No
  • Caster Core Material Forged Steel
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Forged Steel
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list