Skip Content
V-GROOVE SWIVEL CASTER,2500 LB.,2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE SWIVEL CASTER,2500 LB.,2-1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWE6
  • Mfr. Model # 1NWE6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Load Rating 2,500 lb.
  • Core Color Black
  • Replacement Wheel 1NWC1
  • Overall Height 8"
  • Wheel Color Black
  • Frame Material Steel
  • Plate Size 5-1/4" x 7-1/4"
  • Frame Finish Zinc Plated
  • Wheel Width 2-1/2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 1/2"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape V-Groove
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Raceway Double Ball
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list