V-GROOVE SWIVEL CASTER,2000 LB.,2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE SWIVEL CASTER,2000 LB.,2-1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWE2
  • Mfr. Model # 1NWE2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Technical Specs

  • Item V-Groove Swivel Caster
  • Core Color Black
  • Load Rating 2,000 lb.
  • Replacement Wheel 1NWC1
  • Overall Height 7-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 2-1/2"
  • Plate Size 4-1/2" x 6-1/4"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Wheel Dia. 6"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape V-Groove
  • Caster Raceway Double Ball
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list