V-GROOVE SWIVEL CASTER,1000 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE SWIVEL CASTER,1000 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWC6
  • Mfr. Model # 1NWC6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Core Color Black
  • Item V-Groove Swivel Caster
  • Load Rating 1,000 lb.
  • Replacement Wheel 1NWB9
  • Overall Height 7-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Wheel Dia. 6"
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape V-Groove
  • Caster Wheel/Tread Material Cast Iron
  • Caster Load Rating Range Medium-Duty
  • Caster Core Material Cast Iron
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Sub-Type Swivel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list