V-GROOVE RIGID CASTER,900 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE RIGID CASTER,900 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWD8
  • Mfr. Model # 1NWD8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Item V-Groove Rigid Caster
  • Core Color Black
  • Load Rating 900 lb.
  • Overall Height 6-1/2"
  • Wheel Color Black
  • Replacement Wheel 1NWG1
  • Frame Material Steel
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Plate Size 4-1/2" x 6-1/4"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Wheel Shape V-Groove
  • Caster Product Group Rigid Caster
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Cast Iron
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list