V-GROOVE RIGID CASTER,8000 LB,4IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

V-GROOVE RIGID CASTER,8000 LB,4IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWF8
  • Mfr. Model # 1NWF8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.25 lbs

Technical Specs

  • Core Color Black
  • Item V-Groove Rigid Caster
  • Load Rating 8,000 lb.
  • Overall Height 10-1/2"
  • Frame Material Forged Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Replacement Wheel 1NWG8
  • Wheel Width 4"
  • Plate Size 6-1/2" x 7-1/2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 1/2"
  • Inside Bolt Hole Spacing 4-1/2" x 6"
  • Plate Thickness 17/32"
  • Outside Bolt Hole Spacing 4-1/2" x 6"
  • Caster Core Material Forged Steel
  • Caster Wheel/Tread Material Forged Steel
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list