V-GROOVE RIGID CASTER,450 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE RIGID CASTER,450 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWD4
  • Mfr. Model # 1NWD4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Core Color Red
  • Overall Height 7-1/2"
  • Load Rating 450 lb.
  • Item V-Groove Rigid Caster
  • Replacement Wheel 1NWG4
  • Wheel Color Red
  • Wheel Width 2"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 6"
  • Plate Thickness 1/4"
  • Mounting Bolt Dia. 3/8"
  • Caster Sub-Type Rigid
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape V-Groove
  • Caster Wheel/Tread Material Polyurethane
  • Caster Load Rating Range Light-Medium Duty
  • Caster Core Material Polyurethane
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list