V-GROOVE RIGID CASTER,4000 LB.,3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

V-GROOVE RIGID CASTER,4000 LB.,3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWF6
  • Mfr. Model # 1NWF6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.9 lbs

Technical Specs

  • Item V-Groove Rigid Caster
  • Core Color Black
  • Overall Height 10-1/2"
  • Load Rating 4,000 lb.
  • Wheel Color Black
  • Frame Material Forged Steel
  • Plate Size 6-1/2" x 7-1/2"
  • Frame Finish Zinc Plated
  • Wheel Width 3"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 17/32"
  • Outside Bolt Hole Spacing 4-1/2" x 6"
  • Inside Bolt Hole Spacing 4-1/2" x 6"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Forged Steel
  • Caster Core Material Forged Steel
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list