V-GROOVE RIGID CASTER,3000 LB.,2-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE RIGID CASTER,3000 LB.,2-1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWF2
  • Mfr. Model # 1NWF2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.9 lbs

Technical Specs

  • Item V-Groove Rigid Caster
  • Load Rating 3,000 lb.
  • Core Color Black
  • Overall Height 12-1/2"
  • Replacement Wheel 1NWG6
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Wheel Width 2-1/2"
  • Mounting Bolt Dia. 1/2"
  • Plate Thickness 1/4"
  • Wheel Dia. 10"
  • Plate Size 5-1/4" x 7-1/4"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape V-Groove
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Heavy-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list