V-GROOVE RIGID CASTER,1000 LB.,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-GROOVE RIGID CASTER,1000 LB.,2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NWC7
  • Mfr. Model # 1NWC7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item V-Groove Rigid Caster
  • Core Color Black
  • Overall Height 7-1/2"
  • Load Rating 1,000 lb.
  • Replacement Wheel 1NWB9
  • Wheel Color Black
  • Frame Material Steel
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Frame Finish Zinc Plated
  • Wheel Dia. 6"
  • Plate Thickness 1/4"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape V-Groove
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list