Skip Content
V-BLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BLOCKS

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA566
  • Mfr. Model # 566
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 699
  • Shipping Weight 5.05 lbs

Product Details

Hold square or round workpieces for layout and inspection work in the tool room. Made of hardened STARRETT 90degrees Vs are ground central, parallel and square with ends and sides. MITUTOYO Base surface to V surface parallel within 0.0003". WESTWARD V-grooves are parallel with all surfaces within 0.0005". Includes carrying case.

Technical Specs

  • Accuracy (In.) -
  • Includes -
  • Capacity (In.) 1-3/4
  • Item Magnetic V-Block
  • Application Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
  • Height (In.) 3
  • Length (In.) 3
  • Material Steel
  • Throat Depth (In.) -
  • Width (In.) 2-1/2
  • Grade -
  • Shape Rectangular
  • Meets/Exceeds -
  • Holes 0
  • Measuring Range (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list