V-BLOCK SET SQUARE 2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

V-BLOCK SET SQUARE 2 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNJ2
  • Mfr. Model # 2YNJ2
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 699
  • Shipping Weight 1.0 lbs

Product Details

V-Block Set,2 Pc, Square, Steel, Nominal Size 1 1/4 x 1 1/4 x 1 5/8 In., Measuring Range 0-2 In.

Technical Specs

  • Includes 2 Blocks, 2 Clamps
  • Capacity (In.) 2
  • Application For Holding Materials
  • Item V-Block Set,2 Pc
  • Material Steel
  • Shape Square
  • Measuring Range (In.) 0-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list