V BLOCK SET 2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BLOCK SET 2 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU99
  • Mfr. Model # 6XU99
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 699
  • Shipping Weight 4.9 lbs

Product Details

V Block Set, Number of Pieces 2, Capacity 1 To 2 In, Tapped Holes 5/16-18, Accuracy +/-0.0003 In, Hardened Steel, Includes 2 Blocks 2 L X 2 3/4 W X 2 In H.

Technical Specs

  • Capacity (In.) 2
  • Includes 2 Blocks, 2 Clamps
  • Height (In.) 2
  • Material Hardened Steel
  • Item V-Block Set
  • Accuracy (In.) +/-0.0003
  • Length (In.) 2
  • Measuring Range (In.) 1 to 2
  • Holes 5/16-18
  • Width (In.) 2-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list