Skip Content
Discontinued with Replacement
V-BLOCK/CLAMP PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-BLOCK/CLAMP PAIR

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT181-904
  • Mfr. Model # 181-904
  • UNSPSC # 41111627
  • CATALOGUE PAGE # 699
  • Shipping Weight 10.0 lbs
Suggested Replacement Product
V-BLOCK/CLAMP PAIR

Price: NA

Product Details

Hold square or round workpieces for layout and inspection work in the tool room. Made of hardened STARRETT 90degrees Vs are ground central, parallel and square with ends and sides. MITUTOYO Base surface to V surface parallel within 0.0003". WESTWARD V-grooves are parallel with all surfaces within 0.0005". Includes carrying case.

Technical Specs

  • Capacity (In.) 2
  • Item V Block Set
  • Length (In.) 1 5/8
  • Material Steel
  • Includes 2 Blocks, 2 Clamps
  • Holes 1/4-20 Through Sides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list