V-BLOCK + CLAMP MATCH PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BLOCK + CLAMP MATCH PAIR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA568C
  • Mfr. Model # 568C
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 699
  • Shipping Weight 6.45 lbs

Product Details

Hold square or round workpieces for layout and inspection work in the tool room. Made of hardened STARRETT 90degrees Vs are ground central, parallel and square with ends and sides. MITUTOYO Base surface to V surface parallel within 0.0003". WESTWARD V-grooves are parallel with all surfaces within 0.0005". Includes carrying case.

Technical Specs

  • Accuracy (In.) +/-0.0002
  • Application For Work Holding and Fixturing
  • Capacity (In.) 2
  • Height (In.) 2
  • Includes 2 V-Blocks, 2 Clamps
  • Item V-Blocks and Clamp Set
  • Length (In.) 2-1/2
  • Material Hardened Steel
  • Throat Depth (In.) -
  • Width (In.) 3
  • Shape V Block
  • Grade -
  • Meets/Exceeds -
  • Holes 1
  • Measuring Range (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list