Skip Content
V-BELTPULLEY,4.75 OD,1-1/8 BORE,VAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELTPULLEY,4.75 OD,1-1/8 BORE,VAR

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UHT4
  • Mfr. Model # 5UHT4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • For Use With 3L, 4L, A, AX, 5L, B, or BX Type V-belts
  • Item V-Belt Pulley
  • Outside Dia. 4.75"
  • Material Cast Iron
  • Bore Type Variable Pitch Fixed Bore
  • Construction Solid
  • Fits Shaft Dia. 1-1/8"
  • 4L, A, or AX Belt Pitch Dia. 3.57" - 4.75"
  • Bore Dia. 1-1/8"
  • 3L Belt Pitch Dia. 3.27" - 4.22"
  • 5L, B, or BX Belt Pitch Dia. 3.98 - 4.81"
  • Pulley Type Variable Pitch V-Belt Pulley
  • For V-Belt Section 3L, 4L, 5L, A, AX, B, BX
  • Pulley Outside Dia. 4.75"
  • Pulley Bore Type Fixed Bore
  • Pulley Material Cast Iron
  • 5L or B Belt Pitch Dia. 4.0" - 4.8"
  • Pulley Bore Dia. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list