V-BELT SUPER BLUE RIBBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT SUPER BLUE RIBBON

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYCCP109
  • Mfr. Model # CP109
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1527
  • Shipping Weight 1.0 lbs

Product Details

Super Blue ribbon V-belt AP type, 7/8 in. top width by 9/16 in. thick. 1-1000 HP & up to 8000 RPM applications. Double fabric cover gives extreme flexibility: able to run on the smallest pulley. Resistant to oil, heat, weather & environmental conditions.

Technical Specs

  • Outside Length 113.2"
  • V-Belt Section AP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list