Skip Content
V-BELT PULLEY,QD,5.45 IN OD,1 GROOV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,QD,5.45 IN OD,1 GROOV

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UHE8
  • Mfr. Model # 5UHE8
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Bushing Required QT
  • For Use With 4L, A, AX, 5L, B, or BX Type V-belts
  • Item V-Belt Pulley
  • Material Cast Iron
  • Outside Dia. 5.45"
  • Construction Web
  • Bore Dia. Bushing Required
  • 4L, A, or AX Belt Pitch Dia. 4.7"
  • Bore Type Quick Detachable Bushed Bore
  • 5L, B, or BX Belt Pitch Dia. 5.1"
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Pulley Material Cast Iron
  • Pulley Outside Dia. 5.45"
  • Pulley Bore Type Quick Detachable Bushed Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list