Skip Content
V-BELT PULLEY,QD,25.28 IN OD,2GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-BELT PULLEY,QD,25.28 IN OD,2GRV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1YVU6
  • Mfr. Model # 1YVU6
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.2 lbs

Technical Specs

  • Item V-Belt Pulley
  • Bushing Required SF
  • Industry Number 2B250SF
  • Construction Arm
  • Fits Shaft Dia. 1/2 to 2-15/16"
  • 5L, B, or BX Belt Pitch Dia. 25.00"
  • 4L, A, or AX Belt Pitch Dia. 24.5"
  • Pulley Material Cast Iron
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Pulley Outside Dia. 25.28"
  • Pulley Bore Type Quick Detachable Bushed Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list