Skip Content
V-BELT PULLEY,QD,23.68 IN OD,2GRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

V-BELT PULLEY,QD,23.68 IN OD,2GRV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1YVU5
  • Mfr. Model # 1YVU5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.4 lbs

Technical Specs

  • For Use With A, AX, B or BX Type V-belts
  • Bushing Required SF
  • Industry Number 2B234SF
  • Item V-Belt Pulley
  • Material Cast Iron
  • Outside Dia. 23.68"
  • Construction Arm
  • Bore Type Bushed
  • Fits Shaft Dia. 1/2 to 2-15/16"
  • Bore Dia. Bushing Required
  • 4L, A, or AX Belt Pitch Dia. 22.9"
  • 5L, B, or BX Belt Pitch Dia. 23.40"
  • Pulley Material Cast Iron
  • Pulley Outside Dia. 23.68"
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Pulley Bore Type Quick Detachable Bushed Bore

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List