Skip Content
V-BELT PULLEY,QD,2.65 IN OD,3 GROOV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,QD,2.65 IN OD,3 GROOV

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDN9
  • Mfr. Model # 6UDN9
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With 3V Or 3VX Single And Joined Type V-Belts
  • Bushing Required JA
  • Material Cast Iron
  • Outside Dia. 2.65"
  • Construction Solid
  • Bore Type Quick Detachable Bushed Bore
  • Bore Dia. Bushing Required
  • 3V or 3VX Belt Pitch Dia. 2.60"
  • For V-Belt Section 3V, 3VX
  • Pulley Material Cast Iron
  • Pulley Outside Dia. 2.65"
  • Pulley Bore Type Quick Detachable Bushed Bore

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List