Skip Content
V-BELT PULLEY,7 IN OD,5/8 IN BORE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,7 IN OD,5/8 IN BORE,1

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X923
  • Mfr. Model # 3X923
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With 3L, 4L, or A Type V-Belts
  • Outside Dia. 7.00"
  • Material Die Cast (Zamak #3)
  • Construction Spoked
  • Bore Dia. 5/8"
  • Bore Type Fixed Bore
  • 3L Belt Pitch Dia. 6.55"
  • 4L, A, or AX Belt Pitch Dia. 6.85"
  • Pulley Material Die Cast Zamak 3
  • Pulley Bore Dia. 5/8"
  • Pulley Outside Dia. 7.00"
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 4L, A, AX

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list