Skip Content
V-BELT PULLEY,7 IN OD,1 IN BORE,1GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,7 IN OD,1 IN BORE,1GR

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X925
  • Mfr. Model # 3X925
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • For Use With 3L, 4L, or A Type V-Belts
  • Material Die Cast (Zamak #3)
  • Item V-Belt Pulley
  • Construction Spoked
  • Outside Dia. 7.00"
  • Bore Dia. 1"
  • Bore Type Fixed Bore
  • 4L, A, or AX Belt Pitch Dia. 6.85"
  • 3L Belt Pitch Dia. 6.55"
  • Pulley Material Die Cast Zamak 3
  • For V-Belt Section 4L, A, AX
  • Pulley Outside Dia. 7.00"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list