Skip Content
V-BELT PULLEY,7.5 OD,1-1/8 BORE,VAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,7.5 OD,1-1/8 BORE,VAR

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UHW3
  • Mfr. Model # 5UHW3
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With 4L, A, AX, 5L, B, BX, or 5V Type V-belts
  • Outside Dia. 7.5"
  • Material Cast Iron
  • Construction Solid
  • Fits Shaft Dia. 1-1/8"
  • Bore Type Variable Pitch Fixed Bore
  • Bore Dia. 1-1/8"
  • 4L, A, or AX Belt Pitch Dia. 5.95" - 6.98"
  • 5L, B, or BX Belt Pitch Dia. 6.24 - 7.45"
  • 5V or 5VX Belt Pitch Dia. 6.18" - 7.39"
  • Pulley Material Cast Iron
  • Pulley Type Variable Pitch V-Belt Pulley
  • Pulley Outside Dia. 7.50"
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
  • Pulley Bore Dia. 1-1/8"
  • 5L or B Belt Pitch Dia. 6.2" - 7.5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List