Skip Content
V-BELT PULLEY,6 OD,1-1/8 BORE,VAR P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,6 OD,1-1/8 BORE,VAR P

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UHU5
  • Mfr. Model # 5UHU5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.31 lbs

Technical Specs

  • For Use With 4L, A, AX, 5L, B, or BX Type V-belts
  • Bore Type Variable Pitch Fixed Bore
  • Construction Solid
  • Material Cast Iron
  • Item V-Belt Pulley
  • Outside Dia. 6"
  • 4L, A, or AX Belt Pitch Dia. 4.3" - 5.48"
  • Bore Dia. 1-1/8"
  • Fits Shaft Dia. 1-1/8"
  • 5L, B, or BX Belt Pitch Dia. 4.74 - 5.92"
  • Pulley Material Cast Iron
  • Pulley Type Variable Pitch V-Belt Pulley
  • Pulley Bore Type Fixed Bore
  • 5L or B Belt Pitch Dia. 4.7" - 5.9"
  • Pulley Outside Dia. 6.00"
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Pulley Bore Dia. 1-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List