Skip Content
V-BELT PULLEY,5.75 IN OD,3/4 BORE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,5.75 IN OD,3/4 BORE,1

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VPF4
  • Mfr. Model # 6VPF4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item V-Belt Pulley
  • Construction Spoked
  • Outside Dia. 5.75"
  • For Use With A/4L V-belts
  • Material Glass Reinforced Nylon
  • Bore Type Fixed Bore
  • Fits Shaft Dia. 3/4"
  • Bore Dia. 3/4"
  • 4L, A, or AX Belt Pitch Dia. 5.5"
  • Pulley Material Glass Reinforced Nylon
  • For V-Belt Section 4L, A, AX
  • Pulley Bore Type Fixed Bore
  • Pulley Outside Dia. 5.75"
  • Pulley Bore Dia. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List