Skip Content
V-BELT PULLEY,4 IN OD,5/8 BORE,VAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,4 IN OD,5/8 BORE,VAR

ESSICK AIR PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFH8
  • Mfr. Model # 6FFH8
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Bushing Required N
  • For Use With Evap Cooler Mtr.
  • Item V-Belt Pulley
  • Includes Pully and Screw Set
  • Material Cast Iron
  • Construction Solid
  • Outside Dia. 4"
  • Bore Type Fixed Bore
  • Bore Dia. 5/8"
  • Fits Shaft Dia. 5/8"
  • Pulley Bore Dia. 5/8"
  • Pulley Outside Dia. 4.00"
  • Pulley Material Cast Iron
  • Pulley Bore Type Fixed Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list