Skip Content
V-BELT PULLEY,4.5 OD,5/8 BORE,VAR P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,4.5 OD,5/8 BORE,VAR P

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC30
  • Mfr. Model # 3LC30
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • For Use With 4L, 5L, A, or B Type V-Belts
  • Item V-Belt Pulley
  • Material Die Cast (Zamak #3)
  • Outside Dia. 4.50"
  • 4L, A, or AX Belt Pitch Dia. 3.3" - 4.3"
  • Bore Type Variable Pitch Fixed Bore
  • Construction Solid
  • 5L, B, or BX Belt Pitch Dia. 3.7 - 4.5"
  • Bore Dia. 5/8"
  • Pulley Material Die Cast Zamak 3
  • Pulley Type Variable Pitch V-Belt Pulley
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 5/8"
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • Pulley Outside Dia. 4.50"
  • 5L or B Belt Pitch Dia. 3.7" - 4.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list