Skip Content
V-BELT PULLEY,3.25 OD,7/8 BORE,VAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,3.25 OD,7/8 BORE,VAR

ESSICK AIR PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FFH5
  • Mfr. Model # 6FFH5
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Includes Pulley and Set Screw
  • For Use With Evap Cooler Mtr.
  • Bushing Required N
  • Material Cast Iron
  • Construction Solid
  • Bore Type Fixed Bore
  • Item V-Belt Pulley
  • Outside Dia. 3.25"
  • Fits Shaft Dia. 7/8"
  • Bore Dia. 7/8"
  • Pulley Outside Dia. 3.25"
  • Pulley Material Cast Iron
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list