Skip Content
V-BELT PULLEY,3.25 OD,1/2 BORE,VAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,3.25 OD,1/2 BORE,VAR

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X447
  • Mfr. Model # 1X447
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With 4L, 5L, A, or B Type V-Belts
  • Item V-Belt Pulley
  • Material Die Cast (Zamak #3)
  • Outside Dia. 3.25"
  • Construction Solid
  • 4L, A, or AX Belt Pitch Dia. 2.1" - 3.1"
  • Bore Type Variable Pitch Fixed Bore
  • Bore Dia. 1/2"
  • 5L, B, or BX Belt Pitch Dia. 2.4 - 3.2"
  • Pulley Material Die Cast Zamak 3
  • Pulley Type Variable Pitch V-Belt Pulley
  • Pulley Outside Dia. 3.25"
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 4L, 5L, A, AX, B, BX
  • 5L or B Belt Pitch Dia. 2.4" - 3.2"
  • Pulley Bore Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list