Skip Content
V-BELT PULLEY,2.5 IN OD,3/4 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,2.5 IN OD,3/4 IN BORE

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X902
  • Mfr. Model # 3X902
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With 3L, 4L, or A Type V-Belts
  • Material Die Cast (Zamak #3)
  • Outside Dia. 2.50"
  • 3L Belt Pitch Dia. 2.05"
  • Bore Type Fixed Bore
  • Construction Solid
  • Bore Dia. 3/4"
  • 4L, A, or AX Belt Pitch Dia. 2.35"
  • Pulley Material Die Cast Zamak 3
  • For V-Belt Section 4L, A, AX
  • Pulley Bore Type Fixed Bore
  • Pulley Outside Dia. 2.50"
  • Pulley Bore Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list