Skip Content
V-BELT PULLEY,12 IN OD,7/8 IN BORE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,12 IN OD,7/8 IN BORE,

CONGRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LC02
  • Mfr. Model # 3LC02
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item V-Belt Pulley
  • For Use With 3L, 4L, or A Type V-Belts
  • Material Die Cast (Zamak #3)
  • Construction Spoked
  • Outside Dia. 12.00"
  • Bore Type Fixed Bore
  • Bore Dia. 7/8"
  • 3L Belt Pitch Dia. 11.55"
  • 4L, A, or AX Belt Pitch Dia. 11.85"
  • Pulley Bore Type Fixed Bore
  • Pulley Outside Dia. 12.00"
  • Pulley Bore Dia. 7/8"
  • For V-Belt Section 4L, A, AX
  • Pulley Material Die Cast Zamak 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list