Skip Content
V-BELT PULLEY,10.25 IN OD,1 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT PULLEY,10.25 IN OD,1 IN BORE

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VPG7
  • Mfr. Model # 6VPG7
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item V-Belt Pulley
  • Material Glass Reinforced Nylon
  • For Use With A/4L V-belts
  • Outside Dia. 10.25"
  • Construction Spoked
  • Fits Shaft Dia. 1"
  • Bore Type Fixed Bore
  • Bore Dia. 1"
  • 4L, A, or AX Belt Pitch Dia. 10"
  • Pulley Material Glass Reinforced Nylon
  • For V-Belt Section 4L, A, AX
  • Pulley Outside Dia. 10.25"
  • Pulley Bore Dia. 1"
  • Pulley Bore Type Fixed Bore

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list