V-BELT POWER WEDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT POWER WEDGE

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC5V1000
  • Mfr. Model # 5V1000
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Industry Number 5V1000
  • For Use With V-Belt Drives
  • Temp. Range -22 - 194 Degrees F
  • Item V-Belt
  • Construction Wrapped
  • Thickness 17/32"
  • Resists Oil/Heat
  • V-Belt Section 5V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 100"
  • Number of Ribs 1
  • Top Width 5/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list