Skip Content
V-BELT IDLER SHEAVE,O D 2-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT IDLER SHEAVE,O D 2-1/2 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGP4
  • Mfr. Model # 6AGP4
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Face Width (In.) 21/32
  • For Use With ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B Belts
  • Hub Dia. (In.) 1-9/16
  • Outside Dia. (In.) 2.50
  • Bearings Needle
  • Item V-Belt Idler Sheave
  • Length through Bore (In.) 3/4
  • Construction Cast Iron
  • Shaft Required 6AGL5
  • Belt Type 4L, A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list