V-BELT,3V1400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,3V1400

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3V1400
  • Mfr. Model # 3V1400
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.452 lbs

Technical Specs

  • Industry Number 3V1400
  • Temp. Range -22 to 194 Degrees F
  • Item V-Belt
  • For Use With V-Belt Drives
  • Construction Wrapped
  • Resists Oil/Heat
  • Thickness 5/16"
  • V-Belt Section 3V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 140"
  • Number of Ribs 1
  • V-Belt Type V-Belt
  • Top Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list