V-BELT GATES 5V630 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT GATES 5V630

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR5V630
  • Mfr. Model # 5V630
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Industry Number 5V630
  • Temp. Range -22 to 194 Degrees F
  • Item V-Belt
  • For Use With V-Belt Drives
  • Construction Wrapped
  • Thickness 17/32"
  • Resists Oil/Heat
  • V-Belt Section 5V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 63"
  • Top Width 5/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list