Skip Content
V-BELT GATES 3V800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT GATES 3V800

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3V800
  • Mfr. Model # 3V800
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.372 lbs

Technical Specs

  • Industry Number 3V800
  • Item V-Belt
  • For Use With V-Belt Drives
  • Temp. Range -22 to 194 Degrees F
  • Resists Oil/Heat
  • Thickness 5/16"
  • Construction Wrapped
  • V-Belt Section 3V
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 80"
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list