Skip Content
V-BELT GATES 3V400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT GATES 3V400

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3V400
  • Mfr. Model # 3V400
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.187 lbs

Technical Specs

  • For Use With V-Belt Drives
  • Item V-Belt
  • Industry Number 3V400
  • Temp. Range -22 to 194 Degrees F
  • Construction Wrapped
  • Thickness 5/16"
  • Resists Oil/Heat
  • V-Belt Section 3V
  • Number of Ribs 1
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 40"
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list